Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 29602 GRN ULTRA HYGIENIC HANDLE OD32MM 1300MM
VIKAN 29602 GRN ULTRA HYGIENIC HANDLE OD32MM 1300MM
VIKAN 29602 GRN ULTRA HYGIENIC HANDLE OD32MM 1300MM
References
vikan:
29602
rubix:
115A0293
ean:
5705020296024
Product details
Technical specifications
Product details : VIKAN 29602 GRN ULTRA HYGIENIC HANDLE OD32MM 1300MM
Reduce the risk of cross contamination with a lightweight, sturdy Ultra Hygienic Handle that is free of crevices where bacteria can hide. Designed with vertical ridges and a matt finish that ensures an improved grip – even with greasy hands.
Technical specifications
Attributes
Length
130
cm
Diameter
32
mm
Main material
Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.23
excl. VAT
/
Each
£
15.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
VIKAN 42885 BRUSH WITH HEAT RESISTANT FILAMENTS 290MM HARD WHITE
ROBERTSCOT 103133/RED HANDLE CONTRACT 133CM RED
VIKAN 31744 RED BROOM 410MM SOFTHARD
VIKAN 7062/3 70623 BLUE FLOOR BRUSH 470MM
ROBERTSCOT 103133/BLUE HANDLE CONTRACT 133CM BLUE
VIKAN 38904 RED HAND BRUSH L 200MM HARD
SPARTEX 849170 TWO-COLOUR BRUSH SCRAPER HEAD CM50 FOR HANDLE 845205
VIKAN 29156 YEL BROOM 330MM VERY HARD
VIKAN 706066 WALL FLOOR WASHING BRUSH 305MM HARD BROWN
"SPARTEX VZ.20136/B 12"" SOFT HYGIENE BROOM BLUE"
HILLBRUSH B770R PROFESSIONAL EXTRA STIFF 305MM DECK SCRUB RED
VIKAN WASHBRUSH LONG RED 41864
VIKAN 3179/6 31796 YELLOW BROOM HEAD
KLINGSPOR 358376 WOODEN HAND BRUSH 3ROW 125X25X290MM 0.35 STEEL BH600
VIKAN 524752 BLK WASHING BRUSH WATERFED HIGHLOW 280MM SOFTSPLIT