Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
SPARTEX BH.618/DK WOODEN BROOM HANDLE 6FT (1.8M X 28MM) FSC
SPARTEX BH.618/DK WOODEN BROOM HANDLE 6FT (1.8M X 28MM) FSC
Wooden Broom Handle 6ft (1.8m x 28mm) FSC
References
spartex:
UK-BH.618/DK
rubix:
223A8949
manufacturer :
BH.618/DK
Product details
Technical specifications
Product details : SPARTEX BH.618/DK WOODEN BROOM HANDLE 6FT (1.8M X 28MM) FSC
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.81
excl. VAT
/
Each
£
4.57
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
VIKAN 70142 GRN MIXER WHOLES METAL DETECTABLE OD31MM 1200MM
VIKAN 44015 WHT DETAIL BRUSH 205MM VERY HARD
VIKAN 70372 GRN TANK BRUSH 205MM HARD
SPARTEX 845518 RIFCD COCO SWEEP BRUSH HEAD CM37 FOR HANDLE 845205
HILLBRUSH B1060G SOFT 280MM CRIMPED BANISTER BRUSH GREEN
HILLBRUSH B1786G PREMIER STIFF 500MM SWEEPING BROOM GREEN
SPARTEX DS.09DB/F4 9IN STIFF BASSINE DECK SCRUB C/W 48IN W/HANDLE
SPARTEX 845172 YARD-BRUSH - PIASSAVA HEAD CM24 FOR HANDLE 845203
BENTLEY HQ.16/Y BRUSHWARE BULLDOZER BROOM 600MM
KLINGSPOR 358370 WOODEN HAND BRUSH 4ROW 125X25X290MM 0.3 SSTEEL BH600
HILLBRUSH B1061B STIFF 280MM BANISTER BRUSH BLUE
SPARTEX BK.188/P-B DOUBLE SIDED WOODEN NAIL BRUSH
VIKAN 31742 GRN BROOM 410MM SOFTHARD
ROBERTSCOT 103133/BLUE HANDLE CONTRACT 133CM BLUE
VIKAN 53763 BLU TUBE BRUSH 20MM 500MM MEDIUM