References
Hillbrush:PLH3-WHITE
Rubix:157A2923
EAN:00804548014730


Technical specifications
| Type | hillbrush plh3w 1400mm one piece polypropylene handle white |
|---|
Product details : HILLBRUSH PLH3W 1400MM ONE PIECE POLYPROPYLENE HANDLE WHITE
1400mm Polypropylene, metal-free handle. It is light, seamless, and has an ergonomic grip making it very comfortable and easy to use. The shaft is hollow, for lightness, but is sealed so that water or soil cannot get in. Being all-plastic, this handle does not conduct heat, making it good for use in cold areas. It may be used briefly in temperatures as low as -20C/-4F but should never be stored in freezers. It fits any broom or squeegee in our Hygiene Range, and is ideal for light to moderate work, for most brooms and squeegees 380mm wide or less. Plastic has its limitations, and is not as strong as metal. Discretion should be used when using with any brush or squeegee over 15" wide. See also ALH27, ALH8 and FGH2. An Anti-Microbial version is available, see AMPLH3.
Strengths
G4035007256
Technical specifications
Attributes
| Type | hillbrush plh3w 1400mm one piece polypropylene handle white |
|---|---|
| Length | 140 cm |
| Main material | polypropylene |
Show UNSPSC/ECL@SS
£ 20.02 excl. VAT
/ Each
£ 24.02 incl. VAT
- Usually arrives within 14 working days