PORTWEST A220 LEATHER RIGGER 130 COW SPLIT GLOVES 2222X RED XL
Premium Chrome Rigger Glove - A220
See technical informationReferences
Portwest:A220RERXL
Rubix:2588950



Technical specifications
| Size | xl |
|---|---|
| Coating of the gloves | leather |
| Abrasion resistance level | 3 |
Product details : PORTWEST A220 LEATHER RIGGER 130 COW SPLIT GLOVES 2222X RED XL
Premium quality split leather chrome rigger with red cotton drill back and knuckle protection. Rubberised safety cuff and integral vein patch. For use in construction, mining, landscaping, etc. Premium quality split leather rigger. Knuckle back protection. Rubberised safety cuffs. Cotton backing for breathability.
Standard : EN388_3223X
Standard : EN388_3223X
Colour :Red/Grey & Green/Grey
Technical specifications
Attributes
| Size | xl |
|---|---|
| Coating of the gloves | leather |
| Abrasion resistance level | 3 |
| Main material | cotton |
| Colour | grey |
| Material | cow split leather, polycotton |
| Length | 260 mm |
Show UNSPSC/ECL@SS
£ 2.23 excl. VAT
/ Each
£ 2.68 incl. VAT
- In stock: Next day delivery