PARKER 1300KAIW17MPN QUICK COUPLING


Premium Plus Quick Coupling - Scandinavian Profile - Series 1300

References
rectus:1300KAIW17MPN
rubix:213A0652
brand logo
brand logo
Technical specifications
Connection 13/8
MaterialBrass Nickel Plated
See all Specifications

Product details : PARKER 1300KAIW17MPN QUICK COUPLING


Parker's series 1300 is used mainly for applications in the area of compressed air and liquids. Optimally suited to smaller to medium-sized pneumatic systems and to compressed air tools. The coupling series stands out for its compact design and high flow rates with the Ultra HighFlow valve. Coupling body made of nitrocarburized steel.

Markets:
- Machinery Construction
- Automotive
- Aerospace
- Mobile Hydraulic

Features/Benefits:
- Ultra HighFlow valve for optimum flow and low pressure drop - Energy Saver
- Compact design

Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
Connection Thread Size (inch): 3/8
Connection Type: Female Thread - parallel
Diameter: 7.4 mm (nominal)
Division: High Pressure Connectors Europe Division
Flow Rate: 1150
Hex Size: 20
Length (mm): 55
Material: Brass nickel plated
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Outside Diameter: 22
Seal Material: NBR
Type: Coupling
Valve Included: Yes
Version: Single Shut-Off

Technical specifications


Attributes
Connection 13/8
MaterialBrass Nickel Plated
Type of fluidAir;Liquid
Metric passage diameter22 mm
Max. temperature100 °C
Min. temperature-20 °C
Show UNSPSC/ECL@SS
£ 29.84 excl. VAT
/ Each
£ 35.81 incl. VAT
  • In stock: Next day delivery