RECTUS 1/2 BSP MALE PLUG 34SFAK21SXN


Quick Coupling with Atlas Copco Profile, Series 34

References
rectus:34SFAK21SXN
rubix:154A9390
ean:4039747361354
brand logo
brand logo

Product details : RECTUS 1/2 BSP MALE PLUG 34SFAK21SXN


Parker's Series 34 is an industrial coupling with Atlas Copco-Profile.
This coupling system is developed for single-hand operation. The UltraFlo valve guarantees optimum flow and low pressure drop. Series 34 is optimal for use with large pneumatic consumers due to the robust design and steel sleeve. The collar design minimizes damage to the valve body.

Markets:
- Machinery Construction
- Automotive

Features/Benefits:
- UltraFlo valve for optimum flow and low pressure drop
- Single-hand operation for easy and fast connection

Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
Connection Thread Size (inch): 1/2
Connection Type: Male Thread - tapered
Diameter: 10
Division: Low Pressure Connectors Europe Division
Flow Rate: 2550
Hex Size: 22
Length: 52
Materials Of Construction: Steel nickel plated
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Type: Plug
Valve Included: No
Version: Single Shut-Off

Technical specifications


Attributes
No attributes to display for this product
£ 6.23 excl. VAT
/ Each
£ 7.48 incl. VAT
  • Usually arrives within 14 working days