RECTUS 19KAIW13MPN NICKEL-PLATED BRASS COUPLING


Premium Quick Coupling with English Industrial Profile, Series 19

References
rectus:19KAIW13MPN
rubix:203A9519
ean:4039747314527
brand logo
brand logo
Technical specifications
Connection 11/4
MaterialNickel-Plated Brass
StandardEU_Connectic;REACH;RoHS
See all Specifications

Product details : RECTUS 19KAIW13MPN NICKEL-PLATED BRASS COUPLING


Parker's coupling system with UltraFlo valve for optimum flow and low pressure drop. This quick coupling with an English industrial profile is easy to use and due to the single-hand operation easy and fast connection is possible. Robust coupling in slim design mainly for pneumatic applications. The steel sleeve counters oscillating forces. The high insertion depth is guaranteed by an optimised plug guide.

Markets:
- Machinery Construction
- Industrial

Features/Benefits:
- UltraFlo valve for optimum flow and low pressure drop
- Steel sleeve counters oscillating forces
- Single-hand operation for easy and fast connection

Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
Connection Thread Size (inch): 1/4
Connection Type: Female Thread - parallel
Diameter: 5.5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 660
Hex Size: 19
Length: 58
Materials Of Construction: Brass nickel plated
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Outside Diameter: 23
Seal Material: NBR
Type: Coupling
Valve Included: Yes
Version: Single Shut-Off

Technical specifications


Attributes
Connection 11/4
MaterialNickel-Plated Brass
StandardEU_Connectic;REACH;RoHS
Max. temperature100 °C
Min. temperature-20 °C
Max. service pressure35 bar
Show UNSPSC/ECL@SS
£ 25.94 excl. VAT
/ Each
£ 31.13 incl. VAT
  • Usually arrives within 14 working days