Pressed steel swivel castor, Heavy duty design Nylon heavy duty wheel
Load capacity | 200 kg |
---|---|
Wheel diameter | 75 mm |
Wheel width | 37 mm |
Bracket: LK series
Wheel: SPO series
Logistic Weight | 862 g |
---|---|
Load capacity | 200 kg |
Wheel diameter | 75 mm |
Wheel width | 37 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Polyurethane |
Type of bearing | Plain bore |
Running sole / tire colour | Grey |
Shore A Hardness | 94 Shore |
Min. temperature | -25 °C |
Max. temperature | 70 °C |
108 mm | |
37 mm |
Usually arrives within 14 working days