Pressed steel swivel castor, heavy duty design, with top plate fitting, with brake system 'stop-top' Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with aluminium wheel centre, electrically conductive
Load capacity | 700 kg |
---|---|
Wheel diameter | 125 mm |
Wheel width | 50 mm |
Bracket: LH series
Wheel: ALEV series
Logistic Weight | 2320 g |
---|---|
Load capacity | 700 kg |
Wheel diameter | 125 mm |
Wheel width | 50 mm |
Wheel housing/rim material | Cast Iron |
Running sole/tire material | Polyurethane |
Running sole / tire colour | Brown |
Shore A Hardness | 92 Shore |
Min. temperature | -20 °C |
Max. temperature | 70 °C |
50 mm |
Usually arrives within 14 working days