Light duty swivel castor, with bolt hole fitting, with synthetic expander Wheel, with solid rubber tyres, with synthetic rim
Load capacity | 200 kg |
---|---|
Wheel diameter | 100 mm |
Wheel width | 32 mm |
Bracket: LKRA series
Wheel: VPA series
Logistic Weight | 1283 g |
---|---|
Load capacity | 200 kg |
Wheel diameter | 100 mm |
Wheel width | 32 mm |
Wheel housing/rim material | polyamide |
Running sole/tire material | rubber |
Type of bearing | roller bearing |
Running sole / tire colour | black |
Shore A Hardness | 65 Shore |
Min. temperature | -25 °C |
Max. temperature | 70 °C |
130 mm | |
38 mm |
Usually arrives within 14 working days