References
Spartex:UK-A160NYJ20HD
Rubix:230A4410
Product details : SPARTEX A160NYJ20HD 160MM NYLON WHEEL BALL BEARING
200MM NYLON WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 500 kg |
|---|---|
| Wheel diameter | 160 mm |
Show UNSPSC/ECL@SS
£ 33.04 excl. VAT
/ Each
£ 39.65 incl. VAT
- Usually arrives within 14 working days

