Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V52Q125NYJP05 BRAKED CASTOR 125MM NYLON WHEEL
SPARTEX V52Q125NYJP05 BRAKED CASTOR 125MM NYLON WHEEL
BRAKED CASTOR
References
spartex:
UK-V52Q125NYJP05
rubix:
245A7111
Technical specifications
Load capacity
600
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V52Q125NYJP05 BRAKED CASTOR 125MM NYLON WHEEL
PLATE FIXING BRAKED SWIVEL CASTOR 250MM NYLON WHEEL BALL JOURNAL BEARING"
Technical specifications
Attributes
Load capacity
600
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.61
excl. VAT
/
Each
£
63.13
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V70V100NYJB12 SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
BLICKLE PO 200X50/20-54K STEER WHEEL CASTOR 200 X 50MM
HIGH TEMPERATURE EPOXY RESIN NEW STYLE 160KG 100MM
BLICKLE CASTOR WHEEL BLICKLE-LER-VE-125R-FI
SPARTEX V72V125PNJP04 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
SPARTEX VSL125APJP05-DL DIRECTIONAL LOCK CASTOR 125MM POLYURETHANE TYR
SPARTEX V72V075BNJP04 BRAKED CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE 160MMDRUMBRAKECASTOR BH-GTH-160K-TB
POLYURETHANE FIXED PLATE 150MM 1150KG
SPARTEX 28910GDFR HIGH TEMPERATURE BRAKED CASTOR 125MM THERMOPLASTIC W
SPARTEX V361RN SWIVEL CASTOR 75MM RUBBER TYRED WHEEL PLAIN BORE
SPARTEX V82Q080NYPB12 STAINLESS BRAKED CASTOR 80MM NYLON WHEEL PLAIN B
POLYURETHANE SWIVEL CASTOR 125MM 300KG LOAD
BLICKLE PHN 150/20G CLASSIC THERMOSET WHEEL 150MM 267435
SPARTEX 2VFH125PTJP06 TWINWHEEL FIXED CASTOR 125MM POLYURETHANE TYRED