Levelling castor, with integrated truck lock and bolt hole Nylon wheel
Load capacity | 230 kg |
---|---|
Wheel diameter | 80 mm |
Wheel width | 40 mm |
Bracket: HRIG series
Wheel: POA series
– speed: max. 1 km/h
– temperature: +15 °C to +30 °C
– hardness, horizontal tread without obstacles
– route: A cooling off period of 15 minutes is required after a maximum of 50 m
Logistic Weight | 930 g |
---|---|
Load capacity | 230 kg |
Wheel diameter | 80 mm |
Wheel width | 40 mm |
Wheel housing/rim material | Aluminium |
Running sole/tire material | Polyurethane |
Type of bearing | Ball bearing |
Running sole / tire colour | Blue |
Shore A Hardness | 75 Shore |
Min. temperature | -20 °C |
Max. temperature | 70 °C |
120 mm | |
40 mm |
Usually arrives within 14 working days