Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Wheel for transport
KEYSTONE 250MM RUBBER TYRED WHEEL VNS10-1RB
KEYSTONE 250MM RUBBER TYRED WHEEL VNS10-1RB
Rubber Tyred Wheels
References
varley:
VNS10-1RB
rubix:
2516206
Technical specifications
Load capacity
350
kg
Wheel diameter
250
mm
Wheel width
50
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : KEYSTONE 250MM RUBBER TYRED WHEEL VNS10-1RB
Pressed steel centre with black cushion rubber tyre
Technical specifications
Attributes
Load capacity
350
kg
Wheel diameter
250
mm
Wheel width
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.26
excl. VAT
/
Each
£
59.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BLICKLE-LRXAPO.50G S/STEEL L/DUTY SWIVELCASTOR BOLT HOLE FITTING NYLON
BLICKLE 425MM RUBBER WHEEL GEV 425/45K
250MM BLACK RUBBER TYRED WHEEL WITH POLYPROPYLENE CENTRE VEPR250-20RB
VARLEY 160MM BLACK RUBBER TYRED WHEEL WITH POLYPROPYLENE CENTRE
BLICKLE 754698 STAINLESS STEEL SWIVEL CASTOR WITH BRAKE
KEYSTONE 400MM RUBBER TYRED WHEEL
BLICKLE G150/20G 7609 CAST IRON WHEEL
BLICKLE LRXA-PO.50G-FI-EXR05 S/S LIGHT DTY SWIVEL CASTOR BRAKED
BLICKLE SWIVEL CASTOR LRA-VPA75G-GS10
BLICKLE GTHN 202/35H7 GTHN-202-35H7 WHEEL
BLICKLE 200MM H/D CASTOR GTH 202/25K
BLICKLE WHEEL 125MM GSPO125/25K
BLICKLE 546077 LH-ALEV 127K-SG
L-ALTH 150K STEEL SWIVEL CASTOR MEDIUM DUTY
BLICKLE GTHN 202/40H7 HEAVYDUTYWHEEL 459875