Pressed steel swivel castor, medium heavy duty brackets, with bolt hole fitting Nylon heavy duty wheel, with steel thread guard
Load capacity | 350 kg |
---|---|
Wheel diameter | 100 mm |
Wheel width | 37 mm |
Bracket: LKR series
Wheel: SPO series
Logistic Weight | 1101 g |
---|---|
Load capacity | 350 kg |
Wheel diameter | 100 mm |
Wheel width | 37 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Polyamide |
Min. temperature | -25 °C |
Max. temperature | 80 °C |
Type of bearing | Plain bore |
Running sole / tire colour | Beige |
130 mm | |
37 mm |
Usually arrives within 14 working days