References
Spartex:UK-V51Q200NYJP05
Rubix:245A7146
Product details : SPARTEX V51Q200NYJP05 FIXED CASTOR 200MM NYLON WHEEL
PLATE FIXING FIXED CASTOR
250MM NYLON WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 1100 kg |
|---|---|
| Wheel diameter | 200 mm |
Show UNSPSC/ECL@SS
£ 76.34 excl. VAT
/ Each
£ 91.61 incl. VAT
- Usually arrives within 14 working days

