Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
POLYURETHANE FIXED PLATE 300MM 2200KG
POLYURETHANE FIXED PLATE 300MM 2200KG
POLYURETHANE FIXED PLATE 300MM 2200KG
References
bil castors & wheels:
BZQF300PTBJ
rubix:
377A3982
Technical specifications
Load capacity
2200
kg
Wheel diameter
300
mm
Product details
Technical specifications
Product details : POLYURETHANE FIXED PLATE 300MM 2200KG
Fabricated Steel Fixed Castor
Top Plate Fixing
300mm Polyurethane Tyred Wheel With Cast Iron Centre
Ball Journal Bearings
Technical specifications
Attributes
Load capacity
2200
kg
Wheel diameter
300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
239.67
excl. VAT
/
Each
£
287.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V51Q100NYJP05 FIXED CASTOR 100MM NYLON WHEEL
SPARTEX V42Q160NYRB12 BRAKED SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BE
SPARTEX VSL125NPJP05SWB BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX 2VSH125APJP06 TWINWHEEL SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX V829NYB FIXED CASTOR 200MM NYLON WHEEL ROLLER BEARING
SPARTEX V52Q125ARJP05 BRAKED CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX VSL100APJP05SWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED
RUBBER SPEED FIXED PLATE 300MM 850KG
SPARTEX V70V075NYJB12 SWIVEL CASTOR 75MM NYLON WHEEL BALL BEARING
BLICKLE SWIVELCASTOR+BRAKE LKDB-PUA-50G-RA
POLYURETHANE SWIVEL CASTOR BRAKE 125MM 300KG
SPARTEX V42Q080BNRB12 BRAKED CASTOR 80MM RUBBER TYRED WHEEL ROLLER
SPARTEX V42Q160NYRP05 BRAKED SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BE
SPARTEX VSH100NYJHDP06 SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX V42Q100SRRB12 BRAKED SWIVEL CASTOR 100MM CUSHION RUBBER TYRED