Pressed steel swivel castor, medium duty design, with top plate fitting, with brake system 'stop-fix' Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with nylon wheel centre, with synthetic thread guard, with steel thread guard
Load capacity | 250 kg |
---|---|
Wheel diameter | 125 mm |
Wheel width | 40 mm |
Bracket: L series
Wheel: POEV series
Logistic Weight | 1000 g |
---|---|
Load capacity | 250 kg |
Wheel diameter | 125 mm |
Wheel width | 40 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Rubber |
Min. temperature | -25 °C |
Max. temperature | 80 °C |
Type of bearing | Plain bore |
Running sole / tire colour | Black |
150 mm | |
40 mm |
Usually arrives within 14 working days