Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V522PNB SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL ROLLER BE
SPARTEX V522PNB SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL ROLLER BE
Caster for transport Spartex
References
spartex:
UK-V522PNB
rubix:
230A4014
Technical specifications
Load capacity
250
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V522PNB SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL ROLLER BE
PLATE FIXING SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
250
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.51
excl. VAT
/
Each
£
37.81
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLEBPPN100G WHEEL
BLICKLE BX-POEV100KD-SG S/STEEL FIXED CASTOR HEAVY DUTY WHEEL
SPARTEX VSL150ARJP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 150MM RUBBER TY
SPARTEX V829NYB FIXED CASTOR 200MM NYLON WHEEL ROLLER BEARING
SPARTEX V82Q100PNRP04 STAINLESS BRAKED CASTOR 100MM POLYURETHANE TYRED
583351 LEX-PO 125KAD-FI CASTOR
BLICKLE WHEEL PK302/25-75R
BLICKLE 80MM PALLET ROLLER BLICKLE-HTH-80X40/20-40K
BLICKLE 150MM CASTOR L-ALST-150K-FI
757108 RTH 230X90/45-5 HEAVY DUTY DRIVE WHEEL
SPARTEX VSL100PTJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
HIGH TEMP WHEEL STAINLESS SWIVEL BRAKED PLATE 100MM
SPARTEX VSL200ARJP05 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
LRXA-PO.50GEXV03 S/S LIGHT DTY SWVL CASTOR B/HOLE NYLON
SPARTEX V81Q160PNRP05 STAINLESS FIXED CASTOR 160MM POLYURETHANE TYRED