BLICKLE HEATRESISTANT PRESSED STEEL SWIVEL CASTOR 140X110 NO BREAK
Pressed steel swivel castor, with bolt hole, with brake system 'stop-fix' Nylon wheel, with synthetic thread guard
See technical informationReferences
Blickle:B-POHI 150G
Rubix:80381269
Manufacturer :754181
EAN:4047526087593


Technical specifications
| Load capacity | 400 kg |
|---|---|
| Wheel diameter | 150 mm |
| Wheel width | 50 mm |
Product details : BLICKLE HEATRESISTANT PRESSED STEEL SWIVEL CASTOR 140X110 NO BREAK
Bracket: LER series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: PO series
- high-quality nylon 6, impact resistant, hardness 70 Shore D, colour natural white
- with synthetic thread guard, small
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +80 °C, reduced load capacity over +35 °C
Technical specifications
Attributes
| Logistic Weight | 1580 g |
|---|---|
| Load capacity | 400 kg |
| Wheel diameter | 150 mm |
| Wheel width | 50 mm |
| Wheel housing/rim material | plastic |
| Running sole/tire material | polyamide |
| Min. temperature | -25 °C |
| Max. temperature | 250 °C |
| Type of bearing | plain bore |
| Running sole / tire colour | grey |
| Plate length | 140 mm |
| 190 mm | |
| 50 mm |
Show UNSPSC/ECL@SS
£ 69.70 excl. VAT
/ Each
£ 83.64 incl. VAT
- Usually arrives within 14 working days