Wheel, with thermoplastic polyurethane tread, with nylon wheel centre, with synthetic thread guard
Load capacity | 800 kg |
---|---|
Wheel diameter | 150 mm |
Wheel width | 50 mm |
Tread:
with additional
ball bearing seals
Logistic Weight | 2596 g |
---|---|
Load capacity | 800 kg |
Wheel diameter | 150 mm |
Wheel width | 50 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Polyamide |
Min. temperature | -25 °C |
Max. temperature | 70 °C |
Total height | 197 mm |
Type of bearing | Plain bore |
Running sole / tire colour | Beige |
Plate width | 110 mm |
Plate length | 140 mm |
197 mm | |
50 mm |
Usually arrives within 14 working days