References
BIL Castors & Wheels:BZQF300CUBJ
Rubix:377A3964
Product details : RUBBER SPEED FIXED PLATE 300MM 850KG
Fabricated Steel Fixed Castor
Top Plate Fixing
300mm Rubber Tyred Wheel With Cast Iron Centre
Extra Wide Tread
Ball Journal Bearings
Top Plate Fixing
300mm Rubber Tyred Wheel With Cast Iron Centre
Extra Wide Tread
Ball Journal Bearings
Technical specifications
Attributes
| Load capacity | 850 kg |
|---|---|
| Wheel diameter | 300 mm |
Show UNSPSC/ECL@SS
£ 201.88 excl. VAT
/ Each
£ 242.26 incl. VAT
- Usually arrives within 14 working days

