BLICKLE LSD-GB 128K 755017 CASTOR WHEEL


Heavy duty welded steel twin wheel swivel castor, heavy duty swivel head Heavy duty wheel, with Blickle Besthane® polyurethane tread, with cast iron wheel centre

References
blickle:LSD-GB 128K
rubix:215A8214
manufacturer :755017
ean:4047526115289
brand logo
brand logo
Technical specifications
Load capacity1500 kg
Wheel diameter125 mm
See all Specifications

Product details : BLICKLE LSD-GB 128K 755017 CASTOR WHEEL


Bracket: LSD series

  • particularly robust welded steel construction, zinc-plated, yellow-passivated, Cr6-free
  • axial grooved ball bearing ISO 104 and tapered roller bearing ISO 355 in the swivel head
  • bolted and secured welded central kingpin, extremely strong
  • dust and splash-proof
  • grease nipple

Wheel: GB series

  • tread: high-quality polyurethane elastomer Blickle Besthane®, hardness 92 Shore A, colour brown, non-marking, non-staining
  • wheel centre: rugged grey cast iron, with grease nipple from wheel Ø 150 mm, lacquered, colour silver

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C

Technical specifications


Attributes
Logistic Weight11710 g
Load capacity1500 kg
Wheel diameter125 mm
Wheel housing/rim materialCast Iron
Running sole/tire materialPolyurethane
Min. temperature-30 °C
Max. temperature70 °C
Type of bearingBall bearing
Running sole / tire colourBrown
185 mm
2x60 mm
Show UNSPSC/ECL@SS
£ 417.34 excl. VAT
/ Each
£ 500.81 incl. VAT
  • Usually arrives within 14 working days