Nylon wheel
Load capacity | 75 kg |
---|---|
Wheel diameter | 35 mm |
Wheel width | 25 mm |
Wheel:
Logistic Weight | 179 g |
---|---|
Load capacity | 75 kg |
Wheel diameter | 35 mm |
Wheel width | 25 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Polyamide |
Min. temperature | -25 °C |
Max. temperature | 80 °C |
Total height | 52 mm |
Type of bearing | Plain bore |
Running sole / tire colour | Black |
Plate width | 60 mm |
Plate length | 60 mm |
52 mm | |
25 mm |
Usually arrives within 14 working days