Pressed steel swivel castor, with top plate fitting Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with nylon wheel centre, with synthetic thread guard, with steel thread guard
Load capacity | 220 kg |
---|---|
Wheel diameter | 80 mm |
Wheel width | 32 mm |
Bracket: LE series
Wheel: POEV series
Logistic Weight | 360 g |
---|---|
Load capacity | 220 kg |
Wheel diameter | 80 mm |
Wheel width | 32 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Polyamide |
Shore D Hardness | 70 Shore |
Type of bearing | Roller bearing |
Running sole / tire colour | Beige |
Min. temperature | -25 °C |
Max. temperature | 80 °C |
102 mm | |
33 mm |
Usually arrives within 14 working days