Guide roller, with thermoplastic polyurethane tread
Load capacity | 25 kg |
---|---|
Wheel diameter | 35 mm |
Wheel width | 11 mm |
Tread:
Logistic Weight | 20 g |
---|---|
Load capacity | 25 kg |
Wheel diameter | 35 mm |
Wheel width | 11 mm |
Running sole/tire material | polyurethane |
Running sole / tire colour | brown |
Min. temperature | -20 °C |
Max. temperature | 70 °C |
11 mm |
Usually arrives within 14 working days