Pressed steel swivel castor, with stem fitting Wheel, with standard solid rubber tyre, with pressed steel rim
Load capacity | 2160 kg |
---|---|
Wheel diameter | 425 mm |
Wheel width | 150 mm |
Bracket: LEZ series
Wheel: VE series
Logistic Weight | 47000 g |
---|---|
Load capacity | 2160 kg |
Wheel diameter | 425 mm |
Wheel width | 150 mm |
Wheel housing/rim material | cast iron |
Running sole/tire material | rubber |
Running sole / tire colour | black |
Shore A Hardness | 65 Shore |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
150 mm |
Usually arrives within 14 working days