References
Festo:DPA-100-10
Rubix:118A7588
Manufacturer :184519
EAN:4052568004941

Technical specifications
| Threading diameter (inch) | g 1/2 '' |
|---|---|
| Volume flow rate | 3000 l/min |
Documents
Product details : FESTO 184519 PRESSURE BOOSTER DPA-100-10
Pressure booster DPA-100-10 for generating higher pressures. Piston diameter=100 mm, Assembly Position=Any, Design structure=Twin-piston pressure booster, Pressure gauge=G1/4" prepared, Output pressure 2=4 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 12222 g |
|---|---|
| Threading diameter (inch) | g 1/2 '' |
| Volume flow rate | 3000 l/min |
Show UNSPSC/ECL@SS
£ 1,987.19 excl. VAT
/ Each
£ 2,384.63 incl. VAT
- Delivery date on request
Contact a branch