References
Festo:DPA-40-10-CRVZS2
Rubix:390A7870
Manufacturer :552928
EAN:4052568194918

Technical specifications
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Volume flow rate | 300 l/min |
Documents
Product details : FESTO 552928 PRESSURE BOOSTER
Pressure booster DPA-40-10-CRVZS2 combination of pressure booster and Air reServoir in stainless steel design Piston diameter=40 mm, Volume=2 l, Assembly Position=Any, Design structure=(* Twin-piston pressure booster, * with Air reServoir, * with pressure gauge, * with non-return valve), Pressure gauge=with pressure gauge
Technical specifications
Attributes
| Logistic Weight | 4569 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Volume flow rate | 300 l/min |
Show UNSPSC/ECL@SS
£ 1,516.63 excl. VAT
/ Each
£ 1,819.96 incl. VAT
- Delivery usually within ( 11 ) days