SMC IDG20-02 AIR DRYER


Membrane Air Dryer

References
smc:IDG20-02
rubix:118A9176
manufacturer :00048260
brand logo
brand logo
Technical specifications
Threading diameter (inch)1/8;1/2 ''
See all Specifications

Product details : SMC IDG20-02 AIR DRYER


The specialty regulator series VBA is a booster regulator that saves money and energy by increasing the main line pressure up to two times. The booster regulator, when connected to air supply line, increases pressure up to two times and the main air supply pressure may be set low. Desired pressure increase can be easily adjusted.
•Membrane air dryer series
•Single unit style
•8 sizes available
•Port sizes: 1/8" to 1/2"

Size: 20 [200 l/min (
Standard Dew Point: -20°C
Thread: Rc(PT)
Port Size: 02 (1/4)
Accessory: None (Standard)
Option: Standard

Technical specifications


Attributes
Logistic Weight414 g
Threading diameter (inch)1/8;1/2 ''
Show UNSPSC/ECL@SS
£ 878.70 excl. VAT
/ Each
£ 1,054.44 incl. VAT
  • Delivery usually within ( 20 ) days