References
Festo:DPA-63-D
Rubix:390A7871
Manufacturer :549397
EAN:4052568190460

Technical specifications
| Threading diameter (inch) | 3/8 '' |
|---|---|
| Volume flow rate | 1000 l/min |
Documents
Product details : FESTO 549397 PRESSURE BOOSTER
Pressure booster DPA-63-D for generating higher pressures. Piston diameter=63 mm, Assembly Position=Any, Design structure=Twin-piston pressure booster, Pressure gauge=G1/8" prepared, Output pressure 2=4 - 16 bar
Pressure booster DPA-63-D 549397
Technical specifications
Attributes
| Logistic Weight | 5948 g |
|---|---|
| Threading diameter (inch) | 3/8 '' |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
£ 1,070.12 excl. VAT
/ Each
£ 1,284.14 incl. VAT
- Delivery date on request
Contact a branch