SMC VBA10A-02-X3145 BOOSTER VALVE
Low Air Consumption Booster Regulator – VBA-X3145
See technical informationSee documentsReferences
SMC:VBA10A-02-X3145
Rubix:392A8762
Manufacturer :VBA10A-02-X3145
Documents
Product details : SMC VBA10A-02-X3145 BOOSTER VALVE
The specialty regulator series VBA is a booster regulator that saves money and energy by increasing the main line pressure up to two times. The booster regulator, when connected to air supply line, increases pressure up to two times and the main air supply pressure may be set low. Desired pressure increase can be easily adjusted.
Strengths
3-piston construction, it operates by recycling air through the exhaust return circuit
Operation noise: 65 dB (A)
Compatible with vertical and horizontal installation
Port size 1/4 and 1/2.
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Volume flow rate | 250 l/min |
Show UNSPSC/ECL@SS
£ 652.52 excl. VAT
/ Each
£ 783.02 incl. VAT
- Usually arrives within 14 working days
