Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Pressure boosters
FESTO 537273 PRESSURE BOOSTER DPA-40-10
FESTO 537273 PRESSURE BOOSTER DPA-40-10
Pressure Booster
References
festo:
DPA-40-10
rubix:
134A1101
manufacturer :
537273
ean:
4052568006990
Technical specifications
Threading diameter (inch)
G 1/4
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 537273 PRESSURE BOOSTER DPA-40-10
Pressure booster DPA-40-10 for generating higher pressures. Piston diameter=40 mm, Assembly Position=Any, Design structure=Twin-piston pressure booster, Pressure gauge=G1/8" prepared, Output pressure 2=4,5 - 10 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
220
x
50
x
90
mm
Logistic Weight
1650
g
Threading diameter (inch)
G 1/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,061.03
excl. VAT
/
Each
£
1,273.24
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
SMC VBA43A-04 BOOSTER REGULATOR
FESTO 552930 PRESSURE BOOSTER DPA-40-10-CRVZS5
FESTO 549398 PRESSURE BOOSTER
SMC VBA10A-F02G
SMC VBA40A-04 BOOSTER REGULATOR
FESTO 8001469 SOFT START/QUICK EXHAUST VALVE MS6-SV-1/2-C-10V24-S
FESTO 549397 PRESSURE BOOSTER
SMC VBA20A-F03GN BOOSTER REGULATOR
FESTO 552934 PRESSURE BOOSTER DPA-63-10-CRVZS20
SMC VBA11A-02GN BOOSTER REGULATOR
FESTO 552933 PRESSURE BOOSTER DPA-63-16-CRVZS10
FESTO 552937 PRESSURE BOOSTER DPA-100-16-CRVZS20
SMC VBA10A-02GN BOOSTER REGULATOR
SMC VBA40A-04GN BOOSTER REGULATOR
SMC VBAT10A-Y-2 COMPLETE ACCESSORY KIT FOR VBAT10A