MECALINE 829132 PRESSURE GAUGE REAR FITTING CONNECTING DIA 1/40-10 BAR


PRESSURE GAUGE ABS CASE - REAR BRASS CONNECTION

References
mecaline:829132
rubix:208A5154
ean:3660338048661

Product details : MECALINE 829132 PRESSURE GAUGE REAR FITTING CONNECTING DIA 1/40-10 BAR


ABS Case with Acrylic glass sight glass. Read brass connection 1/4". IP43. For non-corrosive fluid between -20° and +60°C. Bourdon tube. Class 2.5 in Ø 40 and Ø 50. Complies with EN 837-1.

Technical specifications


Attributes
MaterialABS
Show UNSPSC/ECL@SS
£ 18.48 excl. VAT
/ Each
£ 22.18 incl. VAT
  • In stock: Next day delivery