Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in unions tube-tube type
Push-in Fitting - Connector
CAMOZZICAM-6590-4 BULKHEAD COUPLING 4MM 6590 4
CAMOZZICAM-6590-4 BULKHEAD COUPLING 4MM 6590 4
Push-in Fitting - Connector Camozzi
References
camozzi:
6590 4
rubix:
219A9206
Technical specifications
Connection 1
4
See all Specifications
Product details
Technical specifications
Product details : CAMOZZICAM-6590-4 BULKHEAD COUPLING 4MM 6590 4
Technical specifications
Attributes
Connection 1
4
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.42
excl. VAT
/
Each
£
6.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 859009 POLYAMIDE PLUG 8
MECALINE PLUG 12MM 853208
SMC KQ2H04-00A1 MALE FITTING 4 TUBE
LEGRIS LF3600 BRASS FITTING 3606 10 00
LEGRIS LF3000 FITTING 3140 10 00
MECALINE 859760 DIFF. DIAM. UNION TEE MM 16-12
SMC KQ2U01-00A FITTING I 1/8 TUBE
MECALINE 867650 ST/ST HOUSING PRESSURE GAUGE DIAM 63MM 1/4IN 0/160BAR
MECALINE 853193 DIFF. DIAM. UNION Y MM 6
AVENTICS 2121706040
MECALINE STEM REDUCER 12-8 853201
AVENTICS 2121210000
SMC KQ2E08-00N NICKEL PLATED BRASS FITTING I 8 TUBE
SMC DM12-04NU MULTI CONNECTOR
AVENTICS R412005428