References
Festo:QS-3/8-10
Rubix:80178128
Manufacturer :153008
EAN:4052568010959

Documents
Product details : FESTO 153008 PUSH-IN FITTING QS-3/8-10
- Standard series
- Wide range of variants: wide selection for maximum flexibility in standard applications
- PBT and nickel-plated brass
- Operating media compressed air, vacuum, water. Water as per the manufacturer's declaration, see www.festo.com/certificates/QS
Technical specifications
Attributes
| Logistic Weight | 26 g |
|---|---|
| Connection 1 | r 3/8 in |
| Material | nickel plated brass |
| Min. temperature | -10 °C |
| Connection 2 | 10 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 2.08 excl. VAT
/ Each
£ 2.50 incl. VAT
- In stock: Next day delivery