References
Festo:QS-12H-8
Rubix:116A5550
Manufacturer :130624
EAN:4052568023812

Documents
Product details : FESTO 130624 PUSH-IN CONNECTOR QS-12H-8
- Standard series
- Wide range of variants: wide selection for maximum flexibility in standard applications
- PBT and nickel-plated brass
- Operating media compressed air, vacuum, water. Water as per the manufacturer's declaration, see www.festo.com/certificates/QS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x16x16 mm |
|---|---|
| Logistic Weight | 7 g |
| Connection 1 | 12 |
| Material | polybutylene terephthalate |
| Min. temperature | -10 °C |
| Connection 2 | 8 |
| Max. temperature | 80 °C |
| Metric exterior tube diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 47.40 excl. VAT
/ 10 pieces
£ 56.88 incl. VAT
- In stock: Next day delivery