Pressure gauge with tubular spring
Min. service pressure | 0 bar |
---|---|
Max. service pressure | 25 bar |
Connecting diameter | 1/2 NPT '' |
Min. service pressure | 0 bar |
---|---|
Max. service pressure | 25 bar |
Connecting diameter | 1/2 NPT '' |
Material | Stainless Steel |
Type | Pressure Gauge |
Usually arrives within 14 working days