References
Aventics:R412004423
Rubix:273A9036
Manufacturer :R412004423


Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge, back port |
Product details : AVENTICS R412004423
Pressure gauge, Series PG1-SAS
Pressure gauge
Technical specifications
Attributes
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge, back port |
| Material | acrylonitrile butadiene styrene (housing); brass (thread); polystyrene (viewing window); ptfe (seal) |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 18.29 excl. VAT
/ Each
£ 21.95 incl. VAT
- Usually arrives within 14 working days