Pressure Gauge
Type | pressure gauge |
---|---|
Min. service pressure | 0 bar |
Max. service pressure | 10 bar |
Logistics dimensions (L x W x H) | 33x35x33 mm |
---|---|
Logistic Weight | 14,42 g |
Type | pressure gauge |
Min. service pressure | 0 bar |
Max. service pressure | 10 bar |
Material | pa (housing);ps (inspection window);brass (screwed trunnion) |
Delivery usually within ( 6 ) days