Pressure Gauge
Type | Pressure Gauge |
---|---|
Min. service pressure | 0 bar |
Max. service pressure | 10 bar |
Logistics dimensions (L x W x H) | 45x45x45 mm |
---|---|
Logistic Weight | 21,3 g |
Type | Pressure Gauge |
Min. service pressure | 0 bar |
Max. service pressure | 10 bar |
Material | PA (Housing);PS (Inspection Window);Brass (Screwed Trunnion) |
In stock: Next day delivery