FESTO 159598 FLANGED PRESSURE GAUGE FMA-50-2,5-1/4-EN
Flanged Pressure Gauge
See technical informationSee documentsReferences
Festo:FMA-50-2,5-1/4-EN
Rubix:129A6435
Manufacturer :159598
EAN:4052568071646

Technical specifications
| Type | flanged pressure gauge |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 2.5 bar |
Documents
Product details : FESTO 159598 FLANGED PRESSURE GAUGE FMA-50-2,5-1/4-EN
Flanged pressure gauge FMA-50-2,5-1/4-EN With display unit in bar and psi. Indicating range [bar]=0 - 2,5 bar, Conforms to standard=EN 837-1, Nominal size of pressure gauge=50, Design structure=Bourdon-tube pressure gauge, Mounting type=Front panel installation
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x71x60 mm |
|---|---|
| Logistic Weight | 108,9 g |
| Type | flanged pressure gauge |
| Min. service pressure | 0 bar |
| Max. service pressure | 2.5 bar |
| Material | ps (housing);san (sight glass);abs (dial) |
Show UNSPSC/ECL@SS
£ 33.92 excl. VAT
/ Each
£ 40.70 incl. VAT
- Delivery usually within ( 2 ) days