References
Festo:OL-1/8-500
Rubix:119A9482
Manufacturer :534232
EAN:4052568048778

Technical specifications
| Type | ol sealing ring |
|---|---|
| Min. service pressure | -0.95 bar |
| Max. service pressure | 30 bar |
Documents
Product details : FESTO 534232 SEALING RING OL-1/8-500
Sealing ring OL-1/8-500 Leak-proof, with metal body. Based on the standard=ISO 16030, Container size=500, Operating pressure=-0,95 - 30 bar, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 100 °C
Technical specifications
Attributes
| Logistic Weight | 0,38 g |
|---|---|
| Type | ol sealing ring |
| Min. service pressure | -0.95 bar |
| Max. service pressure | 30 bar |
| Material | rohs compliant |
Show UNSPSC/ECL@SS
£ 140.00 excl. VAT
/ 500 pieces
£ 168.00 incl. VAT
- Delivery usually within ( 2 ) days