References
Festo:PAGN-40-10-P10
Rubix:128A8877
Manufacturer :548009
EAN:4052568007393

Technical specifications
| Type | pressure gauge |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 548009 PRESSURE GAUGE PAGN-40-10-P10
Pressure gauge PAGN-40-10-P10 With display unit in bar and psi. Indicating range [bar]=0 - 10 bar, Conforms to standard=EN 837-1, Nominal size of pressure gauge=40, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation
Technical specifications
Attributes
| Logistic Weight | 56,52 g |
|---|---|
| Type | pressure gauge |
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
| Material | abs (housing);ps (inspection window);brass (screwed trunnion) |
Show UNSPSC/ECL@SS
£ 14.06 excl. VAT
/ Each
£ 16.87 incl. VAT
- Delivery usually within ( 6 ) days