References
Festo:MA-50-10-1/4-EN
Rubix:4524436
Manufacturer :162838
EAN:4052568036621

Technical specifications
| Type | pressure gauge |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 162838 PRESSURE GAUGE MA-50-10-1/4-EN
Pressure gauge MA-50-10-1/4-EN With display unit in bar and psi. Indicating range [bar]=0 - 10 bar, Conforms to standard=EN 837-1, Nominal size of pressure gauge=50, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x55x60 mm |
|---|---|
| Logistic Weight | 82,2 g |
| Type | pressure gauge |
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
| Material | abs |
Show UNSPSC/ECL@SS
£ 18.88 excl. VAT
/ Each
£ 22.66 incl. VAT
- In stock: Next day delivery