FESTO 563737 PRESSURE GAUGE


Pressure Gauge

References
festo:PAGN-40-1.6M-P10
rubix:391A5191
manufacturer :563737
ean:4052568056919
PAGN-40-1.6M-P10 Pressure gauge
brand logo
Technical specifications
TypePressure Gauge
Min. service pressure 0 bar
Max. service pressure16 bar
See all Specifications

Product details : FESTO 563737 PRESSURE GAUGE


Pressure gauge PAGN-40-1.6M-P10 With display unit in Mpa. Indicating range [MPa]=0 - 1,6 MPa, Conforms to standard=EN 837-1, Nominal size of pressure gauge=40, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation

Technical specifications


Attributes
Logistic Weight55,95 g
TypePressure Gauge
Min. service pressure 0 bar
Max. service pressure16 bar
MaterialABS (Housing);PS (Inspection Window);Brass (Screwed Trunnion)
Show UNSPSC/ECL@SS
£ 15.70 excl. VAT
/ Each
£ 18.84 incl. VAT
  • Usually arrives within 14 working days