FESTO 527405 PRESSURE GAUGE MA-27-160-M5-PSI


Pressure Gauge

References
festo:MA-27-160-M5-PSI
rubix:128A7940
manufacturer :527405
ean:4052568259556
MA-27-160-M5-PSI Pressure gauge
brand logo
Technical specifications
TypePressure Gauge
Min. service pressure 0 bar
Max. service pressure11.032 bar
See all Specifications

Product details : FESTO 527405 PRESSURE GAUGE MA-27-160-M5-PSI


Pressure gauge MA-27-160-M5-PSI With display unit in psi. Indicating range [psi]=0 - 160 psi, Conforms to standard=EN 837-1, Nominal size of pressure gauge=27, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation

Technical specifications


Attributes
Logistic Weight14,05 g
TypePressure Gauge
Min. service pressure 0 bar
Max. service pressure11.032 bar
MaterialPA (Housing);PS (Inspection Window);Brass (Screwed Trunnion)
Show UNSPSC/ECL@SS
£ 15.51 excl. VAT
/ Each
£ 18.61 incl. VAT
  • Delivery usually within ( 11 ) days