FESTO 563733 PRESSURE GAUGE


Pressure Gauge

References
festo:PAGN-40-232P-P10
rubix:391A5198
manufacturer :563733
ean:4052568056872
PAGN-40-232P-P10 Pressure gauge
brand logo
Technical specifications
TypePressure Gauge
Min. service pressure 0 bar
Max. service pressure16 bar
See all Specifications

Product details : FESTO 563733 PRESSURE GAUGE


Pressure gauge PAGN-40-232P-P10 With display unit in bar and psi. Indicating range [psi]=0 - 232 psi, Conforms to standard=EN 837-1, Nominal size of pressure gauge=40, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation

Technical specifications


Attributes
Logistic Weight55,98 g
TypePressure Gauge
Min. service pressure 0 bar
Max. service pressure16 bar
MaterialABS (Housing);PS (Inspection Window);Brass (Screwed Trunnion)
Show UNSPSC/ECL@SS
£ 15.70 excl. VAT
/ Each
£ 18.84 incl. VAT
  • Usually arrives within 14 working days