References
Festo:MA-40-16-R1/4-EN
Rubix:129A6996
Manufacturer :187080
EAN:4052568041465

Technical specifications
| Type | pressure gauge |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 16 bar |
Documents
Product details : FESTO 187080 PRESSURE GAUGE MA-40-16-R1/4-EN
Pressure gauge MA-40-16-R1/4-EN With display unit in bar and psi. Indicating range [bar]=0 - 16 bar, Conforms to standard=EN 837-1, Nominal size of pressure gauge=40, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x55x45 mm |
|---|---|
| Logistic Weight | 71,18 g |
| Type | pressure gauge |
| Min. service pressure | 0 bar |
| Max. service pressure | 16 bar |
| Material | abs (housing);ps (inspection window);brass (screwed trunnion) |
Show UNSPSC/ECL@SS
£ 16.25 excl. VAT
/ Each
£ 19.50 incl. VAT
- Delivery usually within ( 2 ) days