FESTO 153384 PRESSURE GAUGE MA-15-10-QS-6


Pressure Gauge

References
festo:MA-15-10-QS-6
rubix:128A7846
manufacturer :153384
ean:4052568070557
MA-15-10-QS-6 Pressure gauge
brand logo
Technical specifications
TypePressure Gauge
Min. service pressure 0 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 153384 PRESSURE GAUGE MA-15-10-QS-6


Pressure gauge MA-15-10-QS-6 With display unit in bar and psi. Indicating range [bar]=0 - 10 bar, Conforms to standard=EN 837-1, Nominal size of pressure gauge=15, Design structure=Bourdon tube pressure gauge without measuring mechanism, Mounting type=Line installation

Technical specifications


Attributes
Logistic Weight10,26 g
TypePressure Gauge
Min. service pressure 0 bar
Max. service pressure10 bar
MaterialSteel (Housing);PC (Inspection Window);Brass (Screwed Trunnion)
Show UNSPSC/ECL@SS
£ 36.22 excl. VAT
/ Each
£ 43.46 incl. VAT
  • Delivery usually within ( 11 ) days